Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPT Galvanized Cross
Mfr # 4TJJ4
Zoro # G2434512
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TJJ4
- Zoro # G2434512
- Country of Origin Taiwan, Province of China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Cross, Forged Steel, Galvanized, Class Class 3000, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10724)
- ANVIL 3" x 2-1/2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058207)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- GROHE Thermo Element (47450000)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- ZORO SELECT Galv.Nipple, Welded, 2 x 36 (793LL7)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- Zoro Select Fittings