Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" FNPT 316 SS Coupling
Mfr # 60FC111N114
Zoro # G2843163
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60FC111N114
- Zoro # G2843163
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Overall Length | 50.8 mm |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (5P720)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZORO SELECT 4" FNPT 316 SS Threaded Coupling (60FC111N040)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR1)
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- Zoro Select Stainless Steel Pipe Fittings