Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" FNPT 304 SS 90 Degree Elbow
Mfr # 409E111N114
Zoro # G0820522
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409E111N114
- Zoro # G0820522
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 1 1/4 in, Female, NPT, 1 1/4 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Internal Repair Kit (800310C)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- ZORO SELECT 1/8" FNPT 304 SS 90 Degree Elbow (409E111N018)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Threaded Outlet (300810350218)
- ZORO SELECT 6" Welded SS Socket Weld Flange (FLS61RFSW600)
- ZORO SELECT Reducing Tee, 304 SS, 3 x 3 x 2", Buttweld (4381011200)
- PARKER 3/4" FNPT 316 SS 90 Degree Elbow (12-12 FE-SS)
- Zoro Select Fittings