Shop All Pipe Fitting Insulation
Zoro Select
1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL324
Zoro # G3593642
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 1/4 in
- Material Fiberglass
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL324
- Zoro # G3593642
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 2 in |
Standards | ASTM C325, ASTM C547 |
For Use On | Piping |
Insulation Nominal I.D. | 1 1/4 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/4 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 1 1/4 in, Standards ASTM C325, ASTM C547, ASTM E84, Outside Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10871 Single Lever Galley Faucet w Pull-Out Sprayer, 5Ft Chrome-Flex Ho (10871)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- ZORO SELECT 1-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE433)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE403)
- K-FLEX USA 2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048238)
- Zoro Select Pipe & Tubing Insulation