Shop All Pipe Fitting Insulation
Zoro Select
1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL314
Zoro # G3691064
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 1/4 in
- Material Fiberglass
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL314
- Zoro # G3691064
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | 90 Degrees Elbow |
Insulation Nominal I.D. | 1 1/4 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Wall Thickness | 1 1/2 in |
For Use On | Piping |
Standards | ASTM C315, ASTM C547 |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/4 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 1 1/4 in, Standards ASTM C315, ASTM C547, ASTM E84, Outside Diameter 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL315)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL324)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- JOHNS MANVILLE 2-3/4" Max. O.D. PVC Insulated Fitting Cover (32775)
- Zoro Select Pipe Fitting Insulation