Shop All Black Pipes
Zoro Select
1-1/4" Close Black Pipe Nipple Sch 80
Mfr # 1LML6
Zoro # G0282021
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LML6
- Zoro # G0282021
- UPC # 190735905715
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | Close Thread |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 3/8 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- RUST-OLEUM Professional Brown Metal Primer 1 gal (7769-402)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P708)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- ZORO SELECT 1/2" x 6" TOE Black Pipe Nipple Sch 80 (40410TS)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- Zoro Select Black Pipes