Shop All Black Pipes
Zoro Select
1-1/4" Close Black Pipe Nipple Sch 40
Mfr # 5P700
Zoro # G1399386
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P700
- Zoro # G1399386
- UPC # 190735915660
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 1 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 3/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Close Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3257)
- WHEELER-REX 19051 - 1/2in Schedule 80 Plastic Pipe Fitting Saver (19051-Rex)
- JONES STEPHENS Brass, Countersunk, Plug (P51300)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- ZORO SELECT 1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (583-360LS)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- Zoro Select Black Pipes