Shop All Black Pipe Fittings
Zoro Select
1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000
Mfr # 1MMZ6
Zoro # G2787635
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MMZ6
- Zoro # G2787635
- UPC # 190735928387
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Cross, Forged Steel, Black Oxide, Class Class 3000, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons RTS-063 Origins Lever Shower Handle Cap; Chrome (RTS-063)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/2In, 304SS (330-0712)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ4)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ8)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- ZORO SELECT 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220196)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX1)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200496)
- Zoro Select Black Pipe Fittings