Zoro Select

Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000


product price: $13.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape 90 Degree Elbow
  • Fitting Schedule/Class Class 3000
  • Basic Pipe Fitting Material Metal
  • Basic Pipe Fitting Shape Elbow
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 1-1/4"
Fitting Side A Nominal Pipe Size 1 1/4 in
Fitting Side B Nominal Pipe Size 1 1/4 in

Description

90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 1 1/4 in, Female, Socket, 11 1/2, 1 1/4 in, Female, Socket, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.