Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel 90 Degree Elbow, Class 3000
Mfr # 1MMU7
Zoro # G3365311
original price:
$17.89
39% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MMU7
- Zoro # G3365311
- UPC # 190735933602
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD CARTRIDGE40MM SNGL CNTRL (A951470-0070A/H)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- RIDGID Cordless Press Tool Jaw, 1/2 in Pipe (55123)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU9)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU5)
- ZORO SELECT Female Coupling, Stainless Steel Coupling (SSC300)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y47)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001416)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008602)
- Zoro Select Black Pipe Fittings