Shop All Square Nuts
Zoro Select
1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Heavy
Mfr # U11121.125.0001
Zoro # G2530510
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/4"-7
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11121.125.0001
- Zoro # G2530510
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/4"-7 |
Width Across Flats | 2 in |
Nut Height | 1 1/4 in |
Square Height | 1 1/4 in |
Square Width | 2 in |
Thread Size | 1 1/4"-7 |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Material | Steel |
Material Grade/Class | Grade A |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Thread Type | UNC |
Material Type | Steel |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Square Height 1 1/4 in, Square Width 2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 80 PK (62085)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x100)
- ZORO SELECT 5/8"-11 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk. (SQNI2062G-025BX)
- ZORO SELECT 5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (SQNI20620-025BX)
- ZORO SELECT 5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.031.0001)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- Zoro Select Square Nuts