Shop All Castle Nuts
Zoro Select
1-1/4"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.125.0001
Zoro # G2521219
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 1/4"-7
- Dia./Thread Size 1-1/4"-7
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.125.0001
- Zoro # G2521219
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/4"-7 |
Dia./Thread Size | 1-1/4"-7 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 7/8 in |
Width Across Flats | 1 7/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.016.0100)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.031.0100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (HO-62SS)
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- ZORO SELECT 7/8-14 CASTLE NUTS ZINC (88NHC)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371365G)
- ZORO SELECT 9/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.056.0001)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- Zoro Select Castle Nuts