Shop All Castle Nuts
Zoro Select
1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.
Mfr # 351405G
Zoro # G3450851
product price: $23.29
/pk 5, $4.66/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 1/4"-12
- Dia./Thread Size 1-1/4"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 351405G
- Zoro # G3450851
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/4"-12 |
Dia./Thread Size | 1-1/4"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Height | 1 3/32 in |
Hex Width | 1 7/8 in |
Slot Width | 0.4 in |
Slot Depth | 0.394 in |
Width Across Flats | 1 7/8 in |
Pin Dia. | 1/4 in |
Nut Height | 1 1/16 in |
Overall Height | 1 3/32 in |
Minimum Slot Width | 0.31 in |
Maximum Slot Width | 0.4 in |
For Pin Diameter | 1/4 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 3/32 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 1/4 in, Maximum Slot Width 0.4 in, Minimum Slot Width 0.31 in, Overall Height 1 3/32 in, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.087.0250)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW6)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Plain Finish, 10 PK (LWLIS162USA-010BX)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0808-EA-100)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.140.0150)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.100.0001)
- ZORO SELECT 7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.043.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- ZORO SELECT 1-1/4"-7 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.125.0001)
- ZORO SELECT 9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371155G)
- Zoro Select Castle Nuts