Shop All Black Pipes
Zoro Select
1-1/2" x 8" Black Pipe Nipple Sch 160
Mfr # 82812
Zoro # G2757352
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82812
- Zoro # G2757352
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 21/64 in |
Outside Dia. | 1 29/32 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 21/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 8 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 21/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4237 psi @ 650 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- PFISTER Pfister Hs S/A 529 Sl (951-1820)
- JONES STEPHENS Brass Nut, Compression (C74014)
- ZORO SELECT 1/2" x 11" Black Pipe Nipple Sch 40 (5P665)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME9)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMK2)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNF04)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 40 (2WV73)
- Zoro Select Pipes