Shop All Black Pipes
Zoro Select
1-1/2" x 7" Black Pipe Nipple Sch 80
Mfr # 90811
Zoro # G0346141
original price:
$9.95
23% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90811
- Zoro # G0346141
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 7 in |
Outside Dia. | 1 7/8 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 7 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2539 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2539 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 115-1.6 Xl Flush Valve (REGAL 115-1.6 XL)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- ANDERSON Green Leaf Nylon 3/8 in. D X 3/8 in. D Adapter (CBA383BG1)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- BECK 6" x 6" Black Pipe Nipple Sch 40 (0330061607)
- Zoro Select Pipes