Shop All Black Pipes
Zoro Select
1-1/2" x 6" Black Pipe Nipple Sch 40
Mfr # 5P725
Zoro # G1408294
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P725
- Zoro # G1408294
- UPC # 190735915769
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Nominal) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- BRADLEY Sensor-Adaptive Short Lead (269-1608HP)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080403)
- TECHNIFIT Fitting, PTC, Union Tee, 1/4" (PUT1/4)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (1LML7)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- ZORO SELECT 3/8" x 7" Black Pipe Nipple Sch 40 (5P644)
- LEGEND VALVE 1/8" X 4" BLACK NIPPLE (355-006)
- Zoro Select Black Pipes