Shop All Black Pipes
Zoro Select
1-1/2" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830034609
Zoro # G2280367
original price:
$9.99
14% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830034609
- Zoro # G2280367
- UPC # 690291134593
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- GROHE Universal Handle Fixing Starlight Chrome (45055000)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 3" L (ZUSA-PF-15413)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BND32)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- ZORO SELECT 3" x 6-1/2" Black Pipe Nipple Sch 40 (0830046801)
- Zoro Select Black Pipes