Shop All Black Pipes
Zoro Select
1-1/2" x 5" Black Pipe Nipple Sch 80
Mfr # 1LMR8
Zoro # G2788125
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMR8
- Zoro # G2788125
- UPC # 190735928394
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KASK315)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZORO SELECT Pipe (220168)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 40 (5P700)
- ZORO SELECT Pipe (ZFBSVP02D25)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMR5)
- Zoro Select Pipes