Shop All Black Pipes
Zoro Select
1-1/2" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMR9
Zoro # G3022205
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMR9
- Zoro # G3022205
- UPC # 190735930687
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 5 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- ELKAY Elkay Kit - Ee Sensor (98544C)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNC27)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- ANVIL 2X60 Std Blk A53 Rdy Cut Pipe (0330243247)
- Zoro Select Black Pipes