Shop All Black Pipes
Zoro Select
1-1/2" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 5P724
Zoro # G1365402
original price:
$5.29
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P724
- Zoro # G1365402
- UPC # 190735915424
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5.5 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 5 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (90912)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- ZORO SELECT 1/2" x 6" TOE Black Pipe Nipple Sch 80 (40410TS)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90822)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- Zoro Select Pipes