Shop All Black Pipes
Zoro Select
1-1/2" x 4" Black Pipe Nipple Sch 80
Mfr # 40806
Zoro # G0739331
original price:
$6.76
22% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40806
- Zoro # G0739331
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Dia. | 1 1/2 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- LEGEND VALVE 1" BRASS SOLDER ADAPTER (312-155)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMR7)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (41116)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- Zoro Select Pipes