Shop All Black Pipes
Zoro Select
1-1/2" x 4" Black Pipe Nipple Sch 160
Mfr # 82806
Zoro # G1360405
original price:
$11.96
13% off
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82806
- Zoro # G1360405
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Inside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 4 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 5/16 in |
Outside Diameter | 1 7/8 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 5/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4237 psi @ 650 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 80 (40516LS)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMC1)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- Zoro Select Pipes