Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 3/8" FNPT SS Reducing Coupling
Mfr # 4381032430
Zoro # G0277584
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032430
- Zoro # G0277584
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/8" |
Pipe Size (Fittings) | 1-1/2" x 3/8" |
Outside Dia. | 2-23/64" |
Pipe Size | 1 1/2 in, 3/8 in |
Fitting Pipe Size | 1 1/2 in x 3/8 in |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2254-PB)
- CHICAGO FAUCET Flow Control, Pressure Balancing, 1.0 GPM (1020-034KJKABNF)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- ZORO SELECT Pipe Nipple, 1/4 in Pipe Fitting, 7/8 in Length, MNPT, 304 Stainless Steel (T4BNB01)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT 304 SS Reducing Coupling (40RC111N212112)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- MERIT BRASS 1/2 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import (K411-08)
- Zoro Select Stainless Steel Pipe Fittings