Shop All Black Pipe Fittings
Zoro Select
1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150
Mfr # 5P453
Zoro # G2833862
original price:
$6.79
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P453
- Zoro # G2833862
- UPC # 190735929001
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906641)
- PLUMB SHOP BRASSCRAFT MP 114x12 Drain Tube (453-100)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P472)
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 (BULK-PF-488)
- ZORO SELECT Black Nipple, Welded, 1x36 (793N01)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- ZORO SELECT 2-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV16)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067400)
- Zoro Select Fittings