Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 80
Mfr # 2974833318
Zoro # G2886167
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2974833318
- Zoro # G2886167
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Overall Length | 4 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Description
Swage Nipple, Stainless Steel, 316/316L, For Pipe Schedule 80, 1 1/2 in, Threaded, 1 7/8 in, 14, 3/4 in, Threaded, 1 in, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 1/2" OD (T26375)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (847-030)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381002670)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017460)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381002470)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- Zoro Select Fittings