Shop All Black Pipes
Zoro Select
1-1/2" x 3" Black Pipe Nipple Sch 80
Mfr # 1LMR4
Zoro # G1216616
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMR4
- Zoro # G1216616
- UPC # 190735913970
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB04)
- ZORO SELECT 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P566)
- ZORO SELECT Reducer Bushing, 1 x 1/2 In, MPT x FPT (651834 1x1/2)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 PK25 (10E183)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT 1/8" x 4" Black Pipe Nipple Sch 80 (1LLV1)
- ZORO SELECT 3" MNPT x 6 ft. TBE Black Pipe Sch 80 (1RJW6)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- Zoro Select Pipes