Shop All Black Pipes
Zoro Select
1-1/2" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMR5
Zoro # G2101312
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMR5
- Zoro # G2101312
- UPC # 190735922088
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NP)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC4)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- ACE TRADING - NIPPLE NIPPLE BLACK 1.25""X3"" (586-030AH)
- Zoro Select Black Pipes