Shop All Black Pipes
Zoro Select
1-1/2" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 5P720
Zoro # G1561235
original price:
$2.89
10% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P720
- Zoro # G1561235
- UPC # 190735917305
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Nominal) | 1-1/2" |
Overall Length | 3 1/2 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNA01)
- ANVIL Clevis Hanger, Adj, Pipe Sz 2 1/2 In (0500359583)
- ROBINAIR Ratcheting Tubing Cutter For 1/4 To 1/8 (42090)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 9/64 in (40907)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (40814)
- ZORO SELECT 1-1/2" x 11" Black Pipe Nipple Sch 40 (0830036406)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- BECK Standard Black Nipple (0330243247)
- Zoro Select Pipes