Shop All Black Pipes
Zoro Select
1-1/2" x 2" Black Pipe Nipple Sch 80
Mfr # 40802
Zoro # G2934732
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40802
- Zoro # G2934732
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 7/8 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 80 (90918)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 (90621)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- Zoro Select Black Pipes