Shop All Black Pipes
Zoro Select
1-1/2" x 2" Black Pipe Nipple Sch 80
Mfr # 1LMR2
Zoro # G0285537
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMR2
- Zoro # G0285537
- UPC # 190735905760
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 (586-240)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- Zoro Select Black Pipes