Shop All Black Pipes
Zoro Select
1-1/2" x 2" Black Pipe Nipple Sch 160
Mfr # 82802
Zoro # G0320643
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82802
- Zoro # G0320643
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Dia. | 1 5/16 in |
Outside Dia. | 1 7/8 in |
Inside Diameter | 1 5/16 in |
Outside Diameter | 1 7/8 in |
Overall Length | 2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 5/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4237 psi @ 650 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- FISHER MFG Spout (3963)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- ZORO SELECT Nipple, 150 psi, SS, 1 (BST4BNC01)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLZ8)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T6WND9)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNK11)
- Zoro Select Pipes