Shop All Black Pipes
Zoro Select
1-1/2" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 40803
Zoro # G0342194
original price:
$3.53
15% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40803
- Zoro # G0342194
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME6)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNK15)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 40 (584-600)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT Pipe (220170)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- Zoro Select Pipes