Shop All Plastic Bags
Zoro Select
1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CPY0
Zoro # G2742187
original price:
$42.00
21% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPY0
- Zoro # G2742187
- UPC # 654866018749
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 1-1/2" |
Length | 1450 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 1-1/2" x 1450 ft. |
Roll Dia. | 12 in |
Roll Length | 1,450 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 1 1/2 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- RAPID Staples 19, FneWire, Stndrd, 1/4", PK5000 (23391100)
- NORTH AMERICAN RESCUE NAR Trauma Shears (SM 6 1/4" ) (ZZ-0063)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.75 mil, Clear (5DRX0)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- ZORO SELECT 27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500 (5DUT4)
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- Zoro Select Plastic Bags