Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1/4" FNPT SS Reducing Coupling
Mfr # 4381032420
Zoro # G0511533
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032420
- Zoro # G0511533
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Outside Dia. | 2-23/64" |
Pipe Size | 1 1/2 in, 1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPT, Class 150 (ZUSA-PF-7448)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- Zoro Select Fittings