Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 600B113N112012
Zoro # G2896871
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 600B113N112012
- Zoro # G2896871
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Hex Size | 51.7 mm |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Overall Length | 35 mm |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Piston Kit G1019A Repair Kit Piston Assembly 2.4 Closet (3307134)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Rough Chrome (0031-H1/2P)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 12 (MN 1.25x12)
- Zoro Select Stainless Steel Pipe Fittings