Shop All Stainless Steel Pipes
Zoro Select
1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40
Mfr # T4PPH10SL
Zoro # G4370737
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4PPH10SL
- Zoro # G4370737
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 10 ft |
Inside Dia. | 1 3/4 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 2 in |
Overall Length | 10 ft |
Outside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 5/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPE10SL)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE25)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T6BND03)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- Zoro Select Stainless Steel Pipes