Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee
Mfr # 0811047612
Zoro # G2766115
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811047612
- Zoro # G2766115
- UPC # 690291880865
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Kit - (131381)
- LEGEND VALVE 3/4 T-2008 NL DE PEX BALL VLV (101-577NL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- ZORO SELECT 3/8" MNPT Galvanized Hex Head Plug (1MPL5)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026608)
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- Zoro Select Fittings