Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1RTW4
Zoro # G2691622
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTW4
- Zoro # G2691622
- UPC # 190735927564
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 1 1/2 in, Male, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG R H Stem Assembly (2000-0004)
- INTERSTATE PNEUMATICS Brass 6 PK (FA212B-D6)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ALLPOINTS Basket Strainer 3-3/8" Oa (321215)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- Zoro Select Stainless Steel Pipe Fittings