Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" x 1" Clamp T316L SS Concentric Reducer
Mfr # EG31CC6L1.5X1.0
Zoro # G3890914
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG31CC6L1.5X1.0
- Zoro # G3890914
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in x 1 in |
Overall Length | 3 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- MAXITROL Rv20Lt-3/8 3/8" Gas Pressure (RV20LT-3/8)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ZORO SELECT 4" Butt Weld T304 SS Dome Cap (V16W4.0)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- Zoro Select Tube Fittings