Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" x 1" Butt Weld T304 SS Concentric Reducer
Mfr # E31WW1.5X1.0
Zoro # G4168193
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E31WW1.5X1.0
- Zoro # G4168193
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in x 1 in |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- ELKAY LivPro In-Wall Cmrcl Filtered Water Dispenser, Non-refrigerated, AspnWht (LBWDC00WHC)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV5)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- ZORO SELECT 1" Bevel Seat T304 SS Hex Nut (13H1.0)
- ZORO SELECT 2" Clamp T316L SS Solid End Cap (EG16A-6L2.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- Zoro Select Tube Fittings