Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80
Mfr # 2984833112
Zoro # G2885692
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Plain
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2984833112
- Zoro # G2885692
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 4 1/2 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 80, 1 1/2 in, Plain, 1 7/8 in, 1 in, Plain, 1 1/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400-DC-SS)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833112)
- ZORO SELECT 1/2" Slip On SS Slip-On Flange (4381003800)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- Zoro Select Stainless Steel Pipe Fittings