Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 2984533312
Zoro # G2885281
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2984533312
- Zoro # G2885281
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Overall Length | 4 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 1 1/2 in, Threaded, 1 7/8 in, 1 in, Threaded, 1 1/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300037207)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- PENTAIR/PENTEK Filter Housing, 20 In., 6-7/10 In W, 304 SS (ESC3202NB410-75)
- ZORO SELECT 2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 (3964533312)
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 12"L (ZUSA-PF-1564)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- Zoro Select Stainless Steel Pipe Fittings