Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing
Mfr # 1RRV2
Zoro # G2566453
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RRV2
- Zoro # G2566453
- UPC # 190735926468
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Male, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU9)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR7)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT Nipple, Schedule 40, 1-39/64"ID, 304 SS, 4"L (ZUSA-PF-1430)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPT, Class 150 (ZUSA-PF-8068)
- ZORO SELECT Hex Plug, 1", 150,316, Thrd Heavy (4381036050)
- SMITH COOPER 1.25 in. Thread Stainless Steel Square Head Plug (4809869)
- Zoro Select Fittings