Shop All Black Pipe Fittings
Zoro Select
1-1/2" x 1-1/4" Malleable Iron Reducing Coupling
Mfr # 4316001452
Zoro # G1551763
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001452
- Zoro # G1551763
- UPC # 092201229939
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 1-1/2 (F)NPT |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Reducing Coupling,1-1/2"x1-1/4",300,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Fisher 2949, Water Saving Ultra Spray Valve, Polished Chrome (2949)
- PROPLUS PVC 90 DEGREE ELBOW, 1-1/4 IN (2901112)
- KOHLER Volume Control Valve 3/4 (2977-K-NA)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P558)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- Zoro Select Black Pipe Fittings