Shop All Black Pipe Fittings
This Product is Discontinued
Zoro Select
1-1/2" x 1-1/4" Black Forged Steel Reducer (Discontinued)
Mfr # 1MPA2
Zoro # G1997064
This Product is Discontinued
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPA2
- Zoro # G1997064
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Reducer Bushing |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Bushing |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Item | Reducer |
Specific Pipe Fitting Shape | Reducing Bushing |
Pipe Fitting Connection Type | Socket Weld |
Max. Pressure | 3000 psi@72 Degrees F |
Fitting Side D Type | Socket Weld |
Fitting Side B Type | Socket |
Fitting Side C Type | Socket |
Class | Class 3000 |
Fitting Side A Type | Socket |
Description
Reducing Bushing, Forged Steel, Class Class 3000, Socket, Socket, Socket, Socket Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.