Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 2994533312
Zoro # G2885187
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2994533312
- Zoro # G2885187
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Fitting Length | 4-1/2" |
Overall Pipe Length | 1-1/4" |
Fitting Length | 4.5 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Overall Length | 4 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 1 1/2 in, Threaded, 1 7/8 in, 1 1/4 in, Threaded, 1 5/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- PHOENIX NIBCO STEM EXTENSION SLEEVE (PF187008)
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4307000504)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- Zoro Select Stainless Steel Pipe Fittings