Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0811046010
Zoro # G0470060
original price:
$24.57
42% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811046010
- Zoro # G0470060
- UPC # 690291880933
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cartridge, ForTub and Shower (RP47201)
- LEGEND VALVE 1/2" T-11 NO LEAD WASH MACHINE (111-133NL)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC3)
- NDS REPAIR COUPLING 4"" WHT (118-40)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 6 (793LU0)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT 2-1/2" FNPT Galvanized Cap (2WJ67)
- Zoro Select Galvanized Pipe Fittings