Shop All Black Pipes
Zoro Select
1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80
Mfr # 40801TS
Zoro # G2535583
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40801TS
- Zoro # G2535583
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- ZORO SELECT 1-1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90821)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (90916)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLZ6)
- Zoro Select Pipes