Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Welded SS Blind Flange
Mfr # 4381003430
Zoro # G1950602
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003430
- Zoro # G1950602
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 6-1/8" |
Pipe Size | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Flange Outside Diameter | 5 1/4 in |
Bolt Circle Diameter | 4 1/2 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 13/16 in |
Description
Blind Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Blind, 5 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 13/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert x 3/4 in. FPT Tee (ABTFT12)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, XL (BB-XL)
- ZORO SELECT Tubing, 3/16" IDx1/4" OD, 100 Ft, Black (N14-ABLK)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- ZORO SELECT 2-1/2" Welded SS Blind Flange (4381003450)
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- ZORO SELECT Pipe Flange, Floor Flange, 304/304L SS (4381001100)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381002300)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- Zoro Select Fittings