Shop All Utility Sinks
Zoro Select
1-1/2" W x PVC, P-Sink Trap
Mfr # F33100-0000
Zoro # G4665726
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Overall Length 10 1/2 in
- Overall Width 1-1/2"
- Includes Back Nut, PVC Plug, Sealing Cup, Strainer, Waste Body, Waste Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F33100-0000
- Zoro # G4665726
- Country of Origin United Kingdom
- Category Utility Sinks
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 1-1/2" |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Bend Radius | 90 Degrees |
Details
Material | Plastic |
Color | White |
Item | Trap |
Includes | Back Nut, PVC Plug, Sealing Cup, Strainer, Waste Body, Waste Fitting |
Connection (In.) | 1 1/2 in NPT |
Accessory Type | P-Sink Trap |
Trap Type | P-Trap |
Product Type | Trap |
Outlet Connection Type | Compression |
Inlet Connection Type | Compression |
Description
Trap, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Outlet Connection Type Compression, Product Type Trap, Includes Back Nut, PVC Plug, Sealing Cup, Strainer, Waste Body, Waste Fitting, Bend Radius 90 Degrees , Inlet Connection Type Compression, Material Plastic, Color White, Trap Type P-Trap, Overall Length 10 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (439210)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling (400B)
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-1-36)
- ZORO SELECT 36 in L x 4 1/8 in H, Exposed Mount, 304 Stainless Steel (4WMK5)
- ZORO SELECT 2 1/8 in W x 1 1/2 in H, Zamac, Bathroom Hook (4WMK7)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- KINGSTON BRASS 36 Cast Iron Wall Mount Single Bowl Utility Sink, 2Hole, White (GCLWS362019)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- Zoro Select Utility Sinks